Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Ball Transfer Unit | BDI USA
CategoriesMaterial HandlingCategoriesConveyor ComponentsCategoriesBall Transfer Unit
NILOS
BT 3005-13 BALL TRANSFER UNIT
Ball Transfer Unit; 4 Hole Rectangular Base; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 65 X 38 MM Flange Size; 32.5MM Base to Ball Height; 32.1MM Housing Diameter; 27.8MM Housing Height; Steel Housing
BDI #
PRICE
$ 22.88 / each
$ 27.62 / each

QTY

NILOS
BT 3001-13-50 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 24.6MM Base to Ball Height; 32.1MM Housing Diameter; 19.9MM Housing Height; Steel Housing
BDI #
PRICE
$ 12.26 / each
$ 14.80 / each

QTY

NILOS
BT 1000-14 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Round Flange; 25.4MM Ball Diameter; Nylon Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 73 MM Dia Flange Size; 30MM Base to Ball Height; 37.2MM Housing Diameter; 23.7MM Housing Height; Steel Housing
BDI #
PRICE
$ 25.45 / each
$ 30.72 / each

QTY

NILOS
11MI-05-15 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 4.8MM Ball Diameter; Stainless Steel Ball; 44 Lbs Max Load; 9MM Base to Ball Height; 13MM Housing Diameter; 8MM Housing Height; Stainless Steel Housing
BDI #
PRICE
$ 112.76 / each
$ 136.13 / each

QTY

NILOS
BT 1703-13 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Bottom Flange; 25.4MM Ball Diameter; Steel Ball; 110 Lbs Max Load; 64 MM Flange Size; 35.7MM Base to Ball Height; 30.5MM Housing Diameter; 26.9MM Housing Height; Steel Housing
BDI #
PRICE
$ 28.33 / each
$ 34.21 / each

QTY