Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160B18 X 3-7/16 MTO

C2030VRP-10

C2030VRP-10 SPROCKET ; C2030VRP CHAIN B HUB 10 TEETH 2.427" P

Roller Chain Sprocket; 2030 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.677" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material

Part #

C2030VRP-10

BDI #

21463006

PRICE
$ 113.14 / each
$ 237.51 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31171903
EAN
0097039810670
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.44
Product Detail
Roller Chain Sprocket
Product Specification
2030 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.677" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 2030 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.677" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material