Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SET117-2

M86649-99401

TIMKEN M86649-99401

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row

Part #

M86649-99401

BDI #

1425517

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.331
UNSPSC
31171516
EAN
0053893658902
Precision Class
Standard
Component
Assembly
Basic Number
M86649
Assembly Components
M86649 (1) | M86610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter