Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
BB1B 630374/C4 OBSOLETE DO NOT USE 05/21

BB1B 630374/C4 OBSOLETE DO NOT USE 05/21

BB1B 630374/C4 OBSOLETE DO NOT USE 05/21

SKF BB1B 630374/C4 OBSOLETE DO NOT USE 05/21

Single Row Ball Bearing; 30MM Bore; 65MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C4-Extra Loose Internal Clearance; Steel Cage

Part #

BB1B 630374/C4 OBSOLETE DO NOT USE 05/21

BDI #

1480816

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.273
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Product Detail
Single Row Ball Bearing
Product Specification
Single Row Ball Bearing; 30MM Bore; 65MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C4-Extra Loose Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 30MM Bore; 65MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C4-Extra Loose Internal Clearance; Steel Cage