Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29244 E

29417-E1-XL

29417-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER

Thrust Roller Spherical Bearing; 85MM Bore 1; 121MM Bore 2; 180MM Outside Diameter; 58MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29417-E1-XL

BDI #

1143399

PRICE
$ 2,791.16 / each
$ 2,962.04 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.32
UNSPSC
31171507
EAN
4012802190458
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
14.33003
Long Description
Thrust Roller Spherical Bearing; 85MM Bore 1; 121MM Bore 2; 180MM Outside Diameter; 58MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
4.764 Inch | 121 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Height
2.283 Inch | 58 Millimeter
Bore 1
3.346 Inch | 85 Millimeter