Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AX4060

AX1528

AX1528

Thrust Needle Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 2.8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

AX1528

BDI #

1407365

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171500
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.015
Long Description
Thrust Needle Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 2.8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.11 Inch | 2.8 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.591 Inch | 15 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter