Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T7519-902A1

T1120FS-90011

TIMKEN T1120FS-90011

Thrust Roller Tapered Bearing; 11" Bore 1; 11" Bore 2; 23-3/4" Outside Diameter; 5-3/8" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T1120FS-90011

BDI #

1373679

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
308.18
Rolling Element
Tapered Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T1120FS-90011
Weight / LBS
678.81
Long Description
Thrust Roller Tapered Bearing; 11" Bore 1; 11" Bore 2; 23-3/4" Outside Diameter; 5-3/8" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
11 Inch | 279.4 Millimeter
Bore 1
11 Inch | 279.4 Millimeter
Height
5.375 Inch | 136.525 Millimeter
Outside Diameter
23.75 Inch | 603.25 Millimeter