Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T14520-903A2

T14520-903A2

TIMKEN T14520-903A2

Thrust Roller Tapered Bearing; 14-1/2" Bore 1; 14-1/2" Bore 2; 23-3/4" Outside Diameter; 4-3/4" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T14520-903A2

BDI #

1373706

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
143.89
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T14520-903A2
Weight / LBS
316.93
Long Description
Thrust Roller Tapered Bearing; 14-1/2" Bore 1; 14-1/2" Bore 2; 23-3/4" Outside Diameter; 4-3/4" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
14.5 Inch | 368.3 Millimeter
Bore 1
14.5 Inch | 368.3 Millimeter
Outside Diameter
23.75 Inch | 603.25 Millimeter
Height
4.75 Inch | 120.65 Millimeter