Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T911-902A2

T45750-90011

TIMKEN T45750-90011

Thrust Roller Tapered Bearing; 45-3/4" Bore 1; 45-3/4" Bore 2; 50-1/2" Outside Diameter; 2-1/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T45750-90011

BDI #

1373807

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
80.73
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Machined Cage | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T45750-90011
Weight / LBS
177.814
Long Description
Thrust Roller Tapered Bearing; 45-3/4" Bore 1; 45-3/4" Bore 2; 50-1/2" Outside Diameter; 2-1/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
45.75 Inch | 1162.05 Millimeter
Bore 1
45.75 Inch | 1162.05 Millimeter
Height
2.063 Inch | 52.4 Millimeter
Outside Diameter
50.5 Inch | 1282.7 Millimeter