Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T811-902A1

T53250-90093

T53250-90093 THRUST TPD RLR BEARING ; MACHINE RACE POR

Thrust Roller Tapered Bearing; 53-1/4" Bore 1; 53-1/4" Bore 2; 58" Outside Diameter; 2-3/64" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T53250-90093

BDI #

1373866

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
94.45
UNSPSC
31171507
EAN
0053893203423
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T53250-90093
Weight / LBS
208.049
Long Description
Thrust Roller Tapered Bearing; 53-1/4" Bore 1; 53-1/4" Bore 2; 58" Outside Diameter; 2-3/64" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
53.25 Inch | 1352.55 Millimeter
Height
2.047 Inch | 52 Millimeter
Bore 2
53.25 Inch | 1352.55 Millimeter
Outside Diameter
58 Inch | 1473.2 Millimeter