Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR 3072 X

NUTR 3072 X

NUTR 3072 X CAM FOLLOWER BRG

Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR 3072 X

BDI #

1416179

PRICE
$ 311.50 / each
$ 376.02 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
31171530
EAN
7316570746396
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUTR 3072 X
Weight / LBS
1.543
Long Description
Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter