Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

INA PWKRE62-2RS-XL

NUKRE 47 A

SKF NUKRE 47 A

Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

NUKRE 47 A

BDI #

1423229

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.464
UNSPSC
31171530
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.88
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter