Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1310KJ

1310KJ

1310KJ SELF ALIGNING BALL BEARING ; 50MM BOREX110MM ODX27MM W 2-ROW

Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 27MM Inner Race Width; 27MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1310KJ

BDI #

1183795

PRICE
$ 297.41 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
UNSPSC
31171532
EAN
0029176030871
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-310
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.84
Long Description
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 27MM Inner Race Width; 27MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Inner Race Width
1.063 Inch | 27 Millimeter