Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

633089 A

SKF 633089 A

Angular Contact Ball Bearing; 14.418MM Bore; 31.717MM Outside Diameter; 9.525MM Width; Single Row; 45 Degree Contact Angle

Part #

633089 A

BDI #

1477635

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31171531
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Product Detail
Angular Contact Ball Bearing
Product Specification
14.418MM Bore; 31.717MM Outside Diameter; 9.525MM Width; Single Row; 45 Degree Contact Angle
Long Description
Angular Contact Ball Bearing; 14.418MM Bore; 31.717MM Outside Diameter; 9.525MM Width; Single Row; 45 Degree Contact Angle