Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCM 161820 E

PCM 252850 E

SKF PCM 252850 E

Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 252850 E

BDI #

1423327

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.10362
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.984 Inch | 25 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter