Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCM 404420 E

PCM 303430 E

PCM 303430 E BRG BUSHING ; GLYCODUR 25EA/PAK

Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 303430 E

BDI #

1417542

PRICE
$ 14.52 / each
$ 17.53 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.213
UNSPSC
31171515
EAN
7316571885858
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.09921
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter