Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5G-10FDLORX

5G-12FDLORX

5G-12FDLORX HOSE COUPLING ; MEGACRIMP FEMALE DIN 24

Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight

Part #

710092035

BDI #

1480765

PRICE
$ 28.67 / each
$ 35.74 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
40172500
EAN
0072053844146
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.2
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight
Long Description
Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight