Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK25L-01

WBK20L-01

WBK20L-01 BEARING LOCKNUT ; NON RETURNABLE 20MM BOREX35MM OD

Locknut; Square; M20 X 1 Thread | 30 MM L X 13 MM W X 30 MM H; Steel; Used with WBK20-01/S-01/SF-01/R-11/-11 End Support Unit

Part #

WBK20L-01

BDI #

1196760

PRICE
$ 39.94 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31161716
EAN
0029176487330
Product Name
Locknut
Size
M20 X 1 Thread | 30 MM L X 13 MM W X 30 MM H
Material
Steel
Used With
WBK20-01/S-01/SF-01/R-11/-11 End Support Unit
Inch - Metric
Metric
Other Features
One M4 Set Screw
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Square Ball Screw
Manufacturer Item Number
WBK20L-01
Weight / LBS
0.132
Long Description
Locknut; Square; M20 X 1 Thread | 30 MM L X 13 MM W X 30 MM H; Steel; Used with WBK20-01/S-01/SF-01/R-11/-11 End Support Unit