Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK30L-31

WBK20L-31

WBK20L-31 BEARING LOCKNUT ; POR NON RETURNABLE 20MM BOREX40MM OD

Locknut; Round; M20 X 1 Thread | 40 MM OD X 18 MM T; Steel; Used with WBK20DF-31 End Support Unit

Part #

WBK20L-31

BDI #

1196761

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
0029176507021
Product Name
Locknut
Size
M20 X 1 Thread | 40 MM OD X 18 MM T
Material
Steel
Used With
WBK20DF-31 End Support Unit
Inch - Metric
Metric
Other Features
Two M6 Set Screws
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Round Ball Screw
Manufacturer Item Number
WBK20L-31
Weight / LBS
0.265
Long Description
Locknut; Round; M20 X 1 Thread | 40 MM OD X 18 MM T; Steel; Used with WBK20DF-31 End Support Unit