Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK25L-01

WBK25L-01

WBK25L-01 BEARING LOCKNUT ; NON RETURNABLE 25MM BOREX42MM OD

Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit

Part #

WBK25L-01

BDI #

1196768

PRICE
$ 46.90 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31161716
EAN
0029176507045
Product Name
Locknut
Size
M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H
Material
Steel
Used With
WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
Inch - Metric
Metric
Other Features
One M6 Set Screw
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Square Ball Screw
Manufacturer Item Number
WBK25L-01
Weight / LBS
0.176
Long Description
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit