Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJM 6

LJMH 35

FLI LJMH 35

Rail, Linear Solid Round; Cut to Length; 35MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7

Part #

LJMH 35

BDI #

20062068

QTY

Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
7.55
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H7
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Chromium Plated
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Solid Round; Cut to Length; 35MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Shaft Length
0 Inch | 0 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter