Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJMR 10

LJMR 10

FLI LJMR 10

Rail, Linear Solid Round; Cut to Length; 10MM Shaft Diameter; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class H6

Part #

LJMR 10

BDI #

20062311

QTY

Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.62
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Stainless Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Corrosion Resistant
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Solid Round; Cut to Length; 10MM Shaft Diameter; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
0.394 Inch | 10 Millimeter
Shaft Length
0 Inch | 0 Millimeter