Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LLTHC 45 LU T0 P5

LLTHC 45 LU T0 P5

LLTHC 45 LU T0 P5 PROFILE RAIL CARRIAGE ; P017186

Carriage; Ball Slide; Series LLTHC; 168.5MM Overall Length; 86MM Overall Width; 46MM Overall Height; 45MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long

Part #

LLTHC 45 LU T0 P5

BDI #

1486364

PRICE
$ 340.91 / each
$ 411.53 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23153000
EAN
7333314178671
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLTHC
Section
Solid
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.ewellix.com
Long Description
Carriage; Ball Slide; Series LLTHC; 168.5MM Overall Length; 86MM Overall Width; 46MM Overall Height; 45MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular Long
Overall Width
3.386 Inch | 86 Millimeter
Overall Height
1.811 Inch | 46 Millimeter
Rail Width
1.772 Inch | 45 Millimeter
Overall Length
6.634 Inch | 168.5 Millimeter