Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LTBR 12-2LS

LTBR 12-2LS

LTBR 12-2LS LINEAR BALL BEARING ; NON RETURNABLE

Pillow Block Bearing; Linear; Compact Series ISO 1; No Seal; Tandem; 12MM Shaft Diameter; 2 Bolt Pillow Block; 60MM Length Thru Bore; 17MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal

Part #

LTBR 12-2LS

BDI #

1239198

PRICE
$ 217.20 / each
$ 262.19 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31171511
EAN
7333314050601
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2201509
Manufacturer Internal Number
M/2201509
Weight / LBS
0.36376
Product Detail
Pillow Block Bearing
Product Specification
Linear; Compact Series ISO 1; No Seal; Tandem; 12MM Shaft Diameter; 2 Bolt Pillow Block; 60MM Length Thru Bore; 17MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal
Long Description
Pillow Block Bearing; Linear; Compact Series ISO 1; No Seal; Tandem; 12MM Shaft Diameter; 2 Bolt Pillow Block; 60MM Length Thru Bore; 17MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal