Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WORM GEAR T2 150 20:1 H/O; 333534

WORM GEAR T2 150 20:1 H/O; 333534

WORM GEAR T2 150 20:1 H/O; 333534

Worm Gear; For Reducer Part Number TIGEAR2 15 H; 20 To 1 Ratio

Part #

333534

BDI #

275325

PRICE
$ 131.14 / each
$ 160.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
26111500
EAN
0782476030032
Part Type
Worm Gear
Reducer Part Number
TIGEAR2 15 H
Inch - Metric
Inch
Other Features
20 To 1 Ratio
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.00441
Long Description
Worm Gear; For Reducer Part Number TIGEAR2 15 H; 20 To 1 Ratio