Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E35-1DBLCRANK

24B-1 SD O/L

RENOLD 24B-1 SD O/L

Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.3MM Plate Height; Curved; 14.63MM Pin Diameter

Part #

24B-1 SD O/L

BDI #

1469327

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
31151609
Chain Size
24B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.3MM Plate Height; Curved; 14.63MM Pin Diameter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.311 Inch | 33.3 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter