Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2082B21

08B-1/Z=15 NR. PS09015

SATI 08B-1/Z=15 NR. PS09015

Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

08B-1/Z=15 NR. PS09015

BDI #

1405404

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171901
Chain Size
08B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
2.405 Inch | 61.08 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Bore
0 Inch | 0 Millimeter