Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

H 313

H 313 BRG ADAPTER SLEEVE ; 60MM BORE 50MM LTB

60MM Bore; 50MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

H 313

BDI #

1419447

PRICE
$ 91.95 / each
$ 111.01 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
23153100
EAN
7316577008534
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
60MM Bore; 50MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
2.362 Inch | 60 Millimeter