Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13

13

13 COUPLING SLEEVE

11-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 2-11/16" Between Shaft Ends; 5-1/2" Width; 13 Size or Series; 2400 Max Speed; 11350In-Lbs Torque

Part #

13

BDI #

1405864

PRICE
$ 916.96 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.852
UNSPSC
31163005
EAN
0698672920179
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
13
Maximum Speed RPM
2400
Torque
11350In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
13
Manufacturer Internal Number
13
Weight / LBS
13
Long Description
11-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 2-11/16" Between Shaft Ends; 5-1/2" Width; 13 Size or Series; 2400 Max Speed; 11350In-Lbs Torque
Width
5.5 Inch | 139.7 Millimeter
Outside Diameter
11.188 Inch | 284.175 Millimeter
Distance Between Shaft Ends
2.688 Inch | 68.275 Millimeter