Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14

14

14 COUPLING SLEEVE ; EPDM SF+ 2PC W/ RING

13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque

Part #

14

BDI #

1405871

PRICE
$ 1,004.30 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.896
UNSPSC
31163005
EAN
0698672920193
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
14
Maximum Speed RPM
2200
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
14
Manufacturer Internal Number
14
Weight / LBS
21.1
Long Description
13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque
Outside Diameter
13.094 Inch | 332.588 Millimeter
Width
6.5 Inch | 165.1 Millimeter
Distance Between Shaft Ends
3.25 Inch | 82.55 Millimeter