Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97225 ; 88664

97225 ; 88664

88664 TAPERED DISPENSE TIP ; 15 GAUGE SS STRAIGHT AMBER 50EA/PAK

Stainless Steel Dispense Tip; Size 15 Gauge | 1/2 IN; For Adhesive Dispenser

Part #

88664

BDI #

1406175

PRICE
$ 33.27 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
UNSPSC
40141743
EAN
0079340972254
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
15 Gauge | 1/2 IN
Other Features
Amber Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97225
Weight / LBS
0.075
Long Description
Stainless Steel Dispense Tip; Size 15 Gauge | 1/2 IN; For Adhesive Dispenser