Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97226 ; 88665

97226 ; 88665

88665 TAPERED DISPENSE TIP ; 18 GAUGE SS STRAIGHT GREEN 50EA/PAK

Stainless Steel Dispense Tip; Size 18 Gauge | 1/2 IN; For Adhesive Dispenser

Part #

88665

BDI #

1406176

PRICE
$ 33.27 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
40141743
EAN
0079340972261
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1/2 IN
Other Features
Green Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97226
Weight / LBS
0.064
Long Description
Stainless Steel Dispense Tip; Size 18 Gauge | 1/2 IN; For Adhesive Dispenser