Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15050

15050

15050 FILLER URETHANE REPAIR LIQUID KIT ; FLEXANE SPECIALTY PURPOSE 400ML 4/CS

Specialty Purpose Urethane Repair Liquid Filler; Rubber Repair; Gray; Kit; 400 Ml; Control/Expansion Joint | Belt Splicing/Edging

Part #

15050

BDI #

17116730

PRICE
$ 229.15 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31201600
EAN
0078143150500
Product Name And Type
Specialty Purpose Urethane Repair Liquid Filler
Typical Use
Rubber Repair
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Control/Expansion Joint | Belt Splicing/Edging
Tradename
FLEXANE
Manufacturer's Description
Flexane Fast-Cure Rubber Repair Liquid
Container Size value And um
400 Ml
Other Features
Fast Curing
Net Weight
13.5 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Keyword String
Urethane Repair Liquid
Manufacturer URL
Manufacturer Item Number
15050
Weight / LBS
1.5
Long Description
Specialty Purpose Urethane Repair Liquid Filler; Rubber Repair; Gray; Kit; 400 Ml; Control/Expansion Joint | Belt Splicing/Edging