Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

510 50ML IDH 135474

510 50ML IDH 135474

510 50ML IDH 135474 SILICONE GASKETING ; 51031 HIGH TEMP RIGID 50ML GEL 10EA/CS

Gasketing; Anaerobic; High Temperature | Rigid; 50 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink

Part #

135474

BDI #

1055428

PRICE
$ 61.76 / each

QTY

INVENTORY:
19
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31201600
EAN
0079340510319
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
High Temperature | Rigid
Container Type
Tube
Texture
Gel
Application
Rigid Assembly | Hand Dispensing | Screen Printing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator Flange Sealant
Color
Pink
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | Food Grade | Temperature Range -54 To 204 Deg C | Viscosity 188000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51031
Weight / LBS
0.148
Long Description
Gasketing; Anaerobic; High Temperature | Rigid; 50 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink