Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KU1600-20T_40MM_1KW_PA

KU1600-20T_40MM_1KW_PA

KU1600-20T_40MM_1KW_PA SPROCKET (SMARTCATALOG)

Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 20 Teeth; B-Hub One Side Type; Finished Bore; Round; 5.748MM Outside Diameter; 163.9MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway

Part #

10834106

BDI #

26265617

PRICE
$ 57.55 / each

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
1
Weight / US pound
1.12
EAN
782935358837
Modular - Flat Top Size
1654 | 1655 | 1675
Number of Teeth
20
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.12
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 20 Teeth; B-Hub One Side Type; Finished Bore; Round; 5.748MM Outside Diameter; 163.9MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Outside Diameter
6.453 Inch | 163.9 Millimeter
Pitch Diameter
5.748 Inch | 146 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch
1 Inch | 25.4 Millimeter