Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LR5006-2RS

LR5006-2RS

LR5006-2RS CAM FOLLOWER BEARING

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 19MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

LR5006-2RS

BDI #

1411850

PRICE
$ 181.03 / each
$ 192.11 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171530
EAN
4012802807400
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5006NPPU
Weight / LBS
0.551
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 19MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Width
0.748 Inch | 19 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter