Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

96007

96007

096007 SILVER STREAK METAL MARKER ; WITH HOLDER CARDED 6/PAK 24/CS

Marker; Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 6 EA/CD Quantity; Torch Resistance; 150 Deg F Maximum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Metal Marker Refill Type

Part #

096007

BDI #

18507700

PRICE
$ 11.18 / pack

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
12350000
EAN
0048615960074
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96007
Product Detail
Marker
Product Specification
Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 6 EA/CD Quantity; Torch Resistance; 150 Deg F Maximum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Metal Marker Refill Type
Long Description
Marker; Most Metal Applicable Material; Fabrication/Metal Layout/Welding Application; Silver Color; Reflective Lead Physical Form; 6 EA/CD Quantity; Torch Resistance; 150 Deg F Maximum Temperature Range; 1/8" Tip Nominal Size; Round Tip Type; Metal Marker Refill Type