Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF5BUUR

CF5BUUR

CF 5 BUUR CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH

Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Crowned Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CF5BUUR

BDI #

1402852

PRICE
$ 57.97 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171530
EAN
4549557006265
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF5BUUR
Weight / LBS
0.023
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Crowned Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.354 Inch | 9 Millimeter
Stud Diameter
0.197 Inch | 5 Millimeter
Roller Diameter
0.512 Inch | 13 Millimeter