Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATR 8 PP

NATR 8 PP

NATR 8 PPA CAM FOLLOWER BRG

Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NATR 8 PP

BDI #

1417300

PRICE
$ 60.22 / each
$ 72.70 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31171530
EAN
7316571592510
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Flanged Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NATR 8 PPA
Weight / LBS
0.09
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter