Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATR31.7X76.2X32

NATR31.7X76.2X32

NATR31.7X76.2X32 TRACK RLR BRG ; 31.7MMX76.2MMX32MM

Cam Follower Bearing; 1-1/4" Bore; 3" Roller Diameter; 1.255" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

NATR31.7X76.2X32

BDI #

1224692

PRICE
$ 210.94 / each
$ 287.69 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.836
UNSPSC
31171530
EAN
4547359112214
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cam Follower Bearing; 1-1/4" Bore; 3" Roller Diameter; 1.255" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.255 Inch | 31.877 Millimeter