Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NURT50

NUTR 15 X

NUTR 15 X CAM FOLLOWER BRG

Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR 15 X

BDI #

1421439

PRICE
$ 174.80 / each
$ 210.99 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31171530
EAN
7316577299918
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUTR 15 X
Weight / LBS
0.22
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.709 Inch | 18 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter