Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RNA22/8-2RSR

RNA22/8-2RSR

RNA22/8-2RSR CAM FOLLOWER BEARING ; 12MM BORE 24MM RLR DIA 11.8MM RLR WIDTH

Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

RNA22/8-2RSR

BDI #

1412178

PRICE
$ 41.87 / each
$ 44.44 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
31171530
EAN
4012802067668
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA22/82RS
Weight / LBS
0.064
Long Description
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter