Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSTO 12

RSTO 12

RSTO 12 CAM FOLLOWER BRG

Cam Follower Bearing; 16MM Bore; 32MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RSTO 12

BDI #

1423673

PRICE
$ 81.06 / each
$ 97.84 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31171530
EAN
7316571142159
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.02223
Long Description
Cam Follower Bearing; 16MM Bore; 32MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.63 Inch | 16 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter