Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO 10

STO 10

NOT AVAILABLE IN US

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

STO 10

BDI #

1416641

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31171530
EAN
7316571085074
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
STO 10
Weight / LBS
0.108
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.394 Inch | 10 Millimeter