Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BAH-5001 A

BAH-5001 A ANG CONTACT BALL BRG ; POR NON RETURNABLE

Angular Contact Ball Bearing; 35MM Bore; 66MM Outside Diameter; 32MM Width

Part #

BAH-5001 A

BDI #

1477716

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.439
UNSPSC
31171531
EAN
7316571480213
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.968
Product Detail
Angular Contact Ball Bearing
Product Specification
35MM Bore; 66MM Outside Diameter; 32MM Width
Long Description
Angular Contact Ball Bearing; 35MM Bore; 66MM Outside Diameter; 32MM Width