Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DG 1742 RS C3  KOY

DG 1742 RS C3 KOY

DG 1742 RS C3 KOY BALL BEARING

Single Row Ball Bearing; 17MM Bore; 42MM Outside Diameter; 13MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

DG 1742 RS C3 KOY

BDI #

15001781

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31171504
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Long Description
Single Row Ball Bearing; 17MM Bore; 42MM Outside Diameter; 13MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.669 Inch | 17 Millimeter