Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HEE-D-MINI-24 ; 172956

HEE-D-MINI-24 ; 172956

HEE-D-MINI-24 NR. 172956 ON-OFF VALVE ; 40MM GRID 24VDC

Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

172956

BDI #

15013277

PRICE
$ 285.68 / each

QTY

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.223
UNSPSC
40141605
EAN
4052568013622
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
36 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Mini Size
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.491
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
4.252 Inch | 108 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
1.803 Inch | 45.8 Millimeter