Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NVS4114-1107D

NVS4114-1107D

NVS4114-1107D ; VALVE SOL 24VAC

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum

Part #

NVS4114-1107D

BDI #

17854554

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.49914
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Height
2.795 Inch | 71 Millimeter
Overall Width
2.126 Inch | 54 Millimeter