Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NVS4344-0003F

NVS4344-0003F

NVS4344-0003F ; VS4 CLASS 4/5 SOL 4/5 PORT

Solenoid Valve; 5 Port | 4 Way; 3 Position; 110/50 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS4344-0003F

BDI #

18589254

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.502
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
7.71384
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 110/50 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Width
2.835 Inch | 72 Millimeter
Overall Length
16.772 Inch | 426 Millimeter
Overall Height
3.898 Inch | 99 Millimeter