Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NVS4414-0007L

NVS4414-0007L

NVS4414-0007L

Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/60 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum

Part #

NVS4414-0007L

BDI #

19382374

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Rubber Solenoid Access Plug | With Indicator Light | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.74
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/60 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Length
7.244 Inch | 184 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Overall Height
1.614 Inch | 41 Millimeter